Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Lantern, LED, Orange

  • Mfr # 45832

  • Zoro # G7135247


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45832
Zoro #
G7135247
UPC #
080926458321
Country of Origin
United States

Dimensions

Length
11.2
Flashlight Battery Size
6V
Manufacturers Warranty Length
Limited Lifetime
Overall Height
7 in
Battery Size
Proprietary
Overall Length
11 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
5 1/8 in

Details

Item
E-Flood® FireBox® Lantern
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
Includes
Rechargeable battery, Heavy duty shoulder strap
Light Output Modes
High, Low
Flashlight Beam Type
Flood
Number of Batteries
1
Lumens Range
450 to 750
Batteries Included
Yes
Replacement Lamp
45842
Beam Distance
126/93m
Lens Material
Polycarbonate
Lighting Technology
LED
Peak Beam Intensity
4,000 cd
Flashlight Grade
Tactical
Switch Type
Toggle
Maximum Lumens Output
615
Run Time on High Setting
8 hr
Rechargeable
Yes
Flashlight Grouping Type
Lantern
Lamp Life
50,000 hr
Water Penetration Rating
IPX4
Battery Burn Time
7.5/17.75 hr
Weight with Batteries
7.9 lb
Flashlight Battery Type
Lithium Ion
Safety Rated
Not Safety Rated
Bulb Technology
LED
Drop Rating
1-meter
Body Material
ABS
Beam Intensity Levels
2,150 cd, 4,000 cd
Maximum Brightness
615 lm
Special Features
Charging Indicator Light, Rear Facing Indicator Light
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Special Operating Modes
Beacon
Beam Distance Levels
93 m, 126 m
IP Rating
IPX4
Series
Firebox
Power Source
Battery
Beam Focus
Fixed
Mount Type
Freestanding
Beam Pattern
Flood
Run Time at Maximum Brightness
8 hr
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Resistance Properties
Weather Resistant
Maximum Beam Distance
126 m
Battery Chemistry
Lead Acid
Run Time Levels
8 hr, 18 hr
Number of Light Output Modes
2
Brightness Levels
330 lm, 615 lm
Beam Color
White
Grip Style
Cushioned
Maximum Run Time
18 hr
Handle Shape
Rectangular
Switch Location
Body
Includes Secondary Light
No
Includes Batteries
Yes
Includes Charger
No

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger No, Body Color Orange, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Charger Style Included Not Applicable, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.