Zoro Homepage

Tactical Lantern, LED, Orange

  • Mfr # 45851

  • Zoro # G4549833


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45851
Zoro #
G4549833
UPC #
080926458512
Country of Origin
United States

Dimensions

Length
11.2
Flashlight Battery Size
6V
Manufacturers Warranty Length
Limited Lifetime
Overall Height
7 in
Overall Width
5 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
11 1/2 in
Battery Size
Proprietary

Details

Item
E-Spot® LiteBox® Lantern
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
Includes
Rechargeable battery, 120V AC/12V DC Charge Cords, Charge Rack, Shoulder Strap
Weight with Batteries
7.9 lb
Rechargeable
Yes
Battery Burn Time
7.5/17.75 hr
Peak Beam Intensity
110,000 cd
Safety Rated
Not Safety Rated
Beam Distance
469/358m
Run Time on High Setting
7 hr
Flashlight Beam Type
Spot
Batteries Included
Yes
Maximum Lumens Output
540
Replacement Lamp
45844
Lens Material
Polycarbonate
Flashlight Grouping Type
Lantern
Lighting Technology
LED
Light Output Modes
High, Low
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPX4
Number of Batteries
1
Lamp Life
50,000 hr
Lumens Range
450 to 750
Flashlight Grade
Tactical
Switch Type
Push Button
Flashlight Battery Type
Lithium Ion
Bulb Technology
LED
Green Environmental Attribute
Product is Rechargeable
Drop Rating
1-meter
Includes Batteries
Yes
Switch Location
Body
Handle Shape
Rectangular
IP Rating
IPX4
Beam Focus
Fixed
Beam Pattern
Spot
Charger Style Included
AC/DC Charger Cords
Beam Color
White
Beam Intensity Levels
25,000 cd, 110,000 cd
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Includes Charger
Yes
Maximum Beam Distance
663 m
Includes Secondary Light
No
Charging Time
24 hr.
Special Operating Modes
No Special Light Output
Body Material
ABS
Grip Style
Cushioned
Brightness Levels
350 lm, 1,500 lm
Run Time at Maximum Brightness
7.5 hr
Special Features
Charging Indicator Light
Beam Distance Levels
316 m, 663 m
Maximum Brightness
1,500 lm
Number of Light Output Modes
2
Resistance Properties
Weather Resistant
Run Time Levels
7.5 hr, 17.75 hr
Series
LiteBox
Mount Type
Freestanding
Maximum Run Time
7.5 hr
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Power Source
Battery
Battery Chemistry
Lead Acid

Description

Industrial Lantern, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 663 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 7.5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No, IP Rating IPX4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.