Zoro Homepage

Tactical Lantern, LED, Orange

  • Mfr # 45855

  • Zoro # G7038893


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
Plastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45855
Zoro #
G7038893
UPC #
080926458550
Country of Origin
United States

Dimensions

Length
11.5 in
Flashlight Battery Size
6V
Manufacturers Warranty Length
Limited Lifetime
Overall Height
7 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
Proprietary
Overall Width
5 1/8 in
Overall Length
11 1/2 in

Details

Item
Industrial Lantern
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
Plastic
Lamp Type
Led
Lumens
540/330
Includes
Shoulder Strap, Vehicle-Mountable Hard-Wire Rack
Beam Distance
469/358m
Flashlight Grade
Tactical
Weight with Batteries
7.9 lb
Replacement Lamp
45844
Light Output Modes
High, Low
Number of Batteries
1
Flashlight Battery Type
Sealed Lead Acid
Batteries Included
Yes
Battery Burn Time
7/15 hr
Maximum Lumens Output
540
Rechargeable
Yes
Peak Beam Intensity
110,000 cd
Run Time on High Setting
7 hr
Flashlight Beam Type
Spot
Water Penetration Rating
IPx4
Lens Material
Polycarbonate
Switch Type
Push Button
Flashlight Grouping Type
Lantern
Special Light Output Mode
No Special Light Output
Lamp Life
50,000 hr
Lighting Technology
LED
Lumens Range
450 to 750
Safety Rated
Not Safety Rated
Green Environmental Attribute
Product is Rechargeable
Beam Color
White
Resistance Properties
Weather Resistant
Special Features
Charging Indicator Light
Body Material
ABS
Mount Type
Freestanding
Maximum Beam Distance
663 m
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Maximum Run Time
7.5 hr
Series
LiteBox
Includes Charger
Yes
Number of Light Output Modes
2
Battery Chemistry
Lead Acid
Includes Secondary Light
No
Beam Distance Levels
316 m, 663 m
Special Operating Modes
No Special Light Output
Handle Shape
Rectangular
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Beam Intensity Levels
32,000 cd, 55,000 cd
Beam Focus
Fixed
Power Source
Battery
Brightness Levels
350 lm, 1,500 lm
IP Rating
IPX4
Maximum Brightness
1,500 lm
Run Time at Maximum Brightness
7.5 hr
Switch Location
Body
Includes Batteries
Yes
Run Time Levels
7.5 hr, 17.75 hr
Beam Pattern
Spot
Grip Style
Cushioned

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 663 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 7.5 hr, Number of Light Output Modes 2, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No, IP Rating IPX4, Series LiteBox

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.