Zoro Homepage

Tactical Lantern, LED, Orange

  • Mfr # 45857

  • Zoro # G6780067


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45857
Zoro #
G6780067
UPC #
080926458574
Country of Origin
United States

Dimensions

Length
11.2
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
6V
Overall Width
5 1/8 in
Overall Height
7 in
Overall Length
11 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
Proprietary

Details

Item
E-Spot® LiteBox® Power Failure System
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
Includes
Rechargeable battery, 120V AC/12V DC Charge Cords, Charge Rack, Shoulder Strap
Number of Batteries
1
Water Penetration Rating
IPX4
Run Time on High Setting
7 hr
Rechargeable
Yes
Battery Burn Time
7.5/17.75 hr
Lens Material
Polycarbonate
Lighting Technology
LED
Beam Distance
469/358m
Switch Type
Push Button
Safety Rated
Not Safety Rated
Replacement Lamp
45844
Flashlight Grade
Tactical
Lamp Life
50,000 hr
Peak Beam Intensity
110,000 cd
Flashlight Grouping Type
Lantern
Batteries Included
Yes
Maximum Lumens Output
540
Lumens Range
450 to 750
Weight with Batteries
7.9 lb
Flashlight Battery Type
Lithium Ion
Special Light Output Mode
No Special Light Output
Light Output Modes
High, Low
Flashlight Beam Type
Spot
Bulb Technology
LED
Green Environmental Attribute
Product is Rechargeable
Drop Rating
1-meter
Maximum Run Time
7.5 hr
Switch Location
Body
Brightness Levels
350 lm, 1,500 lm
Maximum Brightness
1,500 lm
Power Source
Battery
Number of Light Output Modes
2
Special Operating Modes
No Special Light Output
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Run Time Levels
7.5 hr, 17.75 hr
Series
LiteBox
Handle Shape
Rectangular
Beam Distance Levels
316 m, 663 m
Beam Color
White
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Resistance Properties
Weather Resistant
Grip Style
Cushioned
Charger Style Included
AC/DC Charger Cords
Beam Focus
Fixed
Includes Secondary Light
No
Run Time at Maximum Brightness
7.5 hr
Includes Charger
Yes
IP Rating
IPX4
Includes Batteries
Yes
Body Material
ABS
Battery Chemistry
Lead Acid
Maximum Beam Distance
663 m
Beam Pattern
Spot
Mount Type
Freestanding
Beam Intensity Levels
32,000 cd, 55,000 cd
Special Features
Charging Indicator Light

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 663 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 7.5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating Not Applicable, Handle Shape Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.