Zoro Homepage

Tactical Lantern, LED, Orange

  • Mfr # 45861

  • Zoro # G6425194


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45861
Zoro #
G6425194
UPC #
080926458611
Country of Origin
United States

Dimensions

Length
11.2
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
6V
Overall Length
11 1/2 in
Overall Height
7 in
Battery Size
Proprietary
Overall Width
5 1/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
E-Spot® FireBox® Lantern
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
Includes
Rechargeable battery, 120V AC/12V DC charge cords, Charging Rack, Shoulder strap
Battery Burn Time
7.5/17.75 hr
Number of Batteries
1
Light Output Modes
High, Low
Lumens Range
450 to 750
Rechargeable
Yes
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr
Maximum Lumens Output
540
Flashlight Grade
Tactical
Lens Material
Polycarbonate
Water Penetration Rating
IPX4
Flashlight Battery Type
Lithium Ion
Special Light Output Mode
No Special Light Output
Replacement Lamp
45844
Weight with Batteries
7.9 lb
Switch Type
Toggle
Lighting Technology
LED
Flashlight Grouping Type
Lantern
Beam Distance
469/358m
Run Time on High Setting
7 hr
Flashlight Beam Type
Spot
Batteries Included
Yes
Peak Beam Intensity
55,000 cd
Drop Rating
1-meter
Green Environmental Attribute
Product is Rechargeable
Bulb Technology
LED
Grip Style
Cushioned
Brightness Levels
330 lm, 540 lm
Includes Batteries
Yes
Includes Charger
Yes
IP Rating
IPX4
Power Source
Battery
Includes Secondary Light
No
Beam Pattern
Spot
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Series
Firebox
Run Time Levels
7.5 hr, 17.75 hr
Beam Distance Levels
358 m, 469 m
Charger Style Included
AC/DC Charger Cords
Battery Chemistry
Lead Acid
Number of Light Output Modes
2
Maximum Run Time
15 hr
Beam Intensity Levels
32,000 cd, 55,000 cd
Beam Color
White
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Special Features
Charging Indicator Light, Rear Facing Indicator Light
Maximum Brightness
540 lm
Handle Shape
Rectangular
Mount Type
Freestanding
Body Material
ABS
Run Time at Maximum Brightness
7.5 hr
Resistance Properties
Weather Resistant
Switch Location
Body
Beam Focus
Fixed
Maximum Beam Distance
469 m
Special Operating Modes
Beacon

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 469 m, Maximum Brightness 540 lm, Run Time at Maximum Brightness 7.5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating Not Applicable, Handle Shape Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.