Zoro Homepage

Tactical Lantern, LED, Orange

  • Mfr # 45882

  • Zoro # G6591986


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45882
Zoro #
G6591986
UPC #
080926458826
Country of Origin
United States

Dimensions

Length
11.2
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
6V
Overall Length
11 1/2 in
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Overall Height
7 in
Overall Width
5 1/8 in

Details

Item
E-Spot® FireBox® Lantern
Body Color
Orange
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
Includes
Rechargeable battery, Heavy duty shoulder strap
Lumens Range
450 to 750
Lens Material
Polycarbonate
Peak Beam Intensity
55,000 cd
Maximum Lumens Output
540
Rechargeable
Yes
Flashlight Battery Type
Lithium Ion
Flashlight Grouping Type
Lantern
Battery Burn Time
7.5/17.75 hr
Weight with Batteries
7.9 lb
Special Light Output Mode
No Special Light Output
Replacement Lamp
45844
Number of Batteries
1
Light Output Modes
High, Low
Run Time on High Setting
7 hr
Lighting Technology
LED
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr
Water Penetration Rating
IPX4
Flashlight Beam Type
Spot
Switch Type
Toggle
Batteries Included
Yes
Flashlight Grade
Tactical
Beam Distance
469/358m
Green Environmental Attribute
Product is Rechargeable
Bulb Technology
LED
Drop Rating
1-meter
Battery Chemistry
Lead Acid
Beam Focus
Fixed
Run Time Levels
7.5 hr, 17.75 hr
Beam Intensity Levels
32,000 cd, 55,000 cd
Special Features
Charging Indicator Light, Rear Facing Indicator Light
Resistance Properties
Weather Resistant
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Includes Secondary Light
No
Power Source
Battery
Switch Location
Body
Brightness Levels
330 lm, 540 lm
Body Material
ABS
Maximum Run Time
15 hr
Series
Firebox
Beam Distance Levels
358 m, 469 m
Beam Color
White
Beam Pattern
Spot
Maximum Brightness
540 lm
Grip Style
Cushioned
IP Rating
IPX4
Includes Charger
No
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Maximum Beam Distance
469 m
Run Time at Maximum Brightness
7.5 hr
Includes Batteries
Yes
Number of Light Output Modes
2
Special Operating Modes
Beacon
Mount Type
Freestanding
Handle Shape
Rectangular

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger No, Body Color Orange, Body Material ABS, Maximum Beam Distance 469 m, Maximum Brightness 540 lm, Run Time at Maximum Brightness 7.5 hr, Number of Light Output Modes 2, Charger Style Included Not Applicable, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating Not Applicable, Handle Shape Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.