Zoro Homepage

Tactical Lantern, LED, Tan

  • Mfr # 45817

  • Zoro # G6414195


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Body Color
Beige
Standards
ANSI/NEMA FL 1 2009, CE Certified, NFPA 1901 14.1.11.2 (2003)
Flashlight Body Material
Plastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45817
Zoro #
G6414195
UPC #
080926458178
Country of Origin
United States

Dimensions

Length
11.5 in
Flashlight Battery Size
6V
Manufacturers Warranty Length
Limited Lifetime
Overall Width
5 1/8 in
Overall Length
11 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
Proprietary
Overall Height
7 in

Details

Item
Industrial Lantern
Body Color
Beige
Standards
ANSI/NEMA FL 1 2009, CE Certified, NFPA 1901 14.1.11.2 (2003)
Flashlight Body Material
Plastic
Lamp Type
Led
Lumens
615/330
Includes
Charge Rack
Lighting Technology
LED
Lumens Range
450 to 750
Switch Type
Push Button
Maximum Lumens Output
615
Peak Beam Intensity
4,000 cd
Safety Rated
Not Safety Rated
Light Output Modes
High, Low
Lamp Life
50,000 hr
Water Penetration Rating
IPx4
Flashlight Beam Type
Flood
Weight with Batteries
7.9 lb
Battery Burn Time
8/18 hr
Batteries Included
Yes
Flashlight Grade
Tactical
Flashlight Battery Type
Sealed Lead Acid
Lens Material
Polycarbonate
Special Light Output Mode
No Special Light Output
Beam Distance
126/93m
Rechargeable
Yes
Number of Batteries
1
Replacement Lamp
45842
Flashlight Grouping Type
Lantern
Run Time on High Setting
8 hr
Green Environmental Attribute
Product is Rechargeable
Charger Style Included
AC/DC Charger Cords
Series
LiteBox
Beam Color
White
Special Features
Charging Indicator Light
Brightness Levels
330 lm, 615 lm
Maximum Beam Distance
126 m
IP Rating
IPX4
Resistance Properties
Weather Resistant
Power Source
Battery
Grip Style
Cushioned
Includes Batteries
Yes
Beam Focus
Fixed
Maximum Run Time
18 hr
Mount Type
Freestanding
Maximum Brightness
615 lm
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Includes Charger
Yes
Run Time at Maximum Brightness
8 hr
Beam Pattern
Flood
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Includes Secondary Light
No
Body Material
ABS
Handle Shape
Rectangular
Battery Chemistry
Lead Acid
Special Operating Modes
No Special Light Output
Switch Location
Body
Beam Distance Levels
93 m, 126 m
Number of Light Output Modes
2
Run Time Levels
8 hr, 18 hr
Beam Intensity Levels
2,150 cd, 4,000 cd

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Material ABS, Maximum Beam Distance 126 m, Maximum Brightness 615 lm, Run Time at Maximum Brightness 8 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.