Zoro Homepage

Tactical Lantern, LED, Yellow

  • Mfr # 45871

  • Zoro # G4628741


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45871
Zoro #
G4628741
UPC #
080926458710
Country of Origin
United States

Dimensions

Length
11.2
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
6V
Overall Width
5 1/8 in
Overall Length
11 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
Proprietary
Overall Height
7 in

Details

Item
E-Spot® LiteBox® Lantern
Body Color
Yellow
Standards
ANSI/NEMA FL1-2019, Meets applicable United Kingdom and European Community Directives, Meets requirements of NFPA 1900-11.1.11.2 (2024) mounted in any position
Flashlight Body Material
ABS thermoplastic
Lamp Type
Led
Lumens
1500/350
Includes
Rechargeable battery, 120V AC/12V DC Charge Cords, Charge Rack, Shoulder Strap
Battery Burn Time
7.5/17.75 hr
Lumens Range
450 to 750
Switch Type
Push Button
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr
Replacement Lamp
45844
Batteries Included
Yes
Maximum Lumens Output
540
Weight with Batteries
7.9 lb
Run Time on High Setting
7 hr
Flashlight Grade
Tactical
Beam Distance
469/358m
Flashlight Battery Type
Lithium Ion
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Lantern
Peak Beam Intensity
110,000 cd
Flashlight Beam Type
Spot
Light Output Modes
High, Low
Number of Batteries
1
Lighting Technology
LED
Lens Material
Polycarbonate
Rechargeable
Yes
Water Penetration Rating
IPX4
Green Environmental Attribute
Product is Rechargeable
Bulb Technology
LED
Drop Rating
1-meter
Grip Style
Cushioned
Beam Intensity Levels
32,000 cd, 55,000 cd
Run Time Levels
7.5 hr, 17.75 hr
Includes Batteries
Yes
IP Rating
IPX4
Number of Light Output Modes
2
Includes Charger
Yes
Special Operating Modes
No Special Light Output
Battery Chemistry
Lead Acid
Includes Secondary Light
No
Maximum Brightness
1,500 lm
Brightness Levels
350 lm, 1,500 lm
Features
3 LED, Deep Dish Parabolic Reflector, High Reliability
Body Material
ABS
Beam Distance Levels
316 m, 663 m
Beam Focus
Fixed
Series
LiteBox
Charging Time
24 hr.
Charger Style Included
AC/DC Charger Cords
Run Time at Maximum Brightness
7.5 hr
Switch Location
Body
Beam Pattern
Spot
Application
Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
Handle Shape
Rectangular
Maximum Run Time
7.5 hr
Power Source
Battery
Mount Type
Freestanding
Special Features
Charging Indicator Light
Beam Color
White
Resistance Properties
Weather Resistant
Maximum Beam Distance
663 m

Description

Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Yellow, Body Material ABS, Maximum Beam Distance 663 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 7.5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating Not Applicable, Handle Shape Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.