Zoro Homepage

Temp Light, Battery/Corded, 5300lm, LED

  • Mfr # 45680

  • Zoro # G8182897


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Includes
120V AC Charger, 12V DC Cord, Extension Pole to 8 ft, Heavy Duty Shoulder Strap
Standards
CEC Compliant
Voltage
120 V AC/12 V DC
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45680
Zoro #
G8182897
UPC #
080926456808
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
10 ft
Max. Extension Height
84 in
Adjustable Height
Yes
Manufacturer Warranty Length
Limited Lifetime
Maximum Height Adjustment
84 in
Battery Size
12V
Power Cord Length
10 ft
Overall Depth
25.5 in

Details

Item
Temporary Job Site Light
Color
Yellow
Includes
120V AC Charger, 12V DC Cord, Extension Pole to 8 ft, Heavy Duty Shoulder Strap
Standards
CEC Compliant
Voltage
120 V AC/12 V DC
IP Rating
IP67
Type - Job Site Lighting
Floor Stand
Item - Job Site Lighting
Temporary Job Site Light
Green Environmental Attribute
Product is Rechargeable
Light Distribution
Flood, Spot
Battery Chemistry
Lead Acid
Power Source - Job Site Lighting
Dual (AC/DC)
Charging Time
10 hr
Lumens
5300/2500/1300
Safety Rated
Not Safety Rated
Light Distribution - Job Site Lighting
Flood/Spot
Number of Lamp Heads
1
Lighting Technology
LED
Frame Color
Yellow
Resistance Properties
Dust Ignition Proof, Waterproof, Wind Resistant
Number of Brightness Levels
3
Mount Type
Floor Stand
Brightness Levels
2,000 lm, 5,300 lm, 10,000 lm
Includes Charger
Yes
Run Time Levels
2 hr, 4 hr, 12 hr
Maximum Run Time
18 hr
Includes Bulb
Yes
Features
Full Deployment in 30 Seconds, Industrial Duty and Rugged Enough to withstand Rough Terrain, Unlimited Runtime Using AC/DC Power Source
Power Source
Battery and Corded
Operating Voltage
120V AC/12V DC
Job Light Type
Floor Stand Light
Rechargeable
Yes
Frame Material
Thermoplastic
Maximum Brightness
10,000 lm
Includes Batteries
Yes
Head Color
Yellow
Lens Material
Polycarbonate
Hazardous Location Specification
Not Rated
Number of Batteries Required
2

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 18 hr, Maximum Brightness 10,000 lm, Number of Brightness Levels 3, Power Cord Length 10 ft, Operating Voltage 120V AC/12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP67, Maximum Height Adjustment 84 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.