Zoro Homepage

USB Dual-Beam Articulating Flashlight

  • Mfr # 91839

  • Zoro # G313753492


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Yellow
Rechargeable
Yes
Includes
SL-B26 USB Battery, Battery Carrier, Magnet
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91839
Zoro #
G313753492
UPC #
0080926918399
Country of Origin
China

Dimensions

Battery Size
Proprietary
Length
7.93

Details

Item
Survivor PivotĀ® USB Right Angle Flashlight
Number of Batteries
1
Body Color
Yellow
Rechargeable
Yes
Includes
SL-B26 USB Battery, Battery Carrier, Magnet
Body Material
Polymer
Battery Burn Time
4.25/16 hr
Safety Rated
Not Safety Rated
Bulb Technology
LED
Water Penetration Rating
IP67
Lighting Technology
LED
Weight with Batteries
17.2 oz
Lumens
325/70
Flashlight Body Material
Polymer
Drop Rating
2-meter
Flashlight Battery Type
Lithium Ion
Includes Batteries
Yes
Maximum Brightness
325 lm
Maximum Beam Distance
369 m
Run Time at Maximum Brightness
4.25 hr
Charger Style Included
USB Type-Micro Charger
Battery Chemistry
Lithium Ion
Number of Light Output Modes
3
Beam Pattern
Flood, Spot
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 369 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 4.25 hr, Weight with Batteries 17.2 oz, Charger Style Included USB Type-Micro Charger, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.