Zoro Homepage

USBRechrgHeadlight, PolyCarb, Coyote, 180lm

  • Mfr # 61706

  • Zoro # G201770273


product price: $30.49
/ea

Key Features

Body Color
Coyote
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Battery, Elastic Headstrap, Clip, USB cord
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61706
Zoro #
G201770273
UPC #
080926617063
Country of Origin
China

Dimensions

Flashlight Battery Size
Li-Polymer 450 mAh
Manufacturers Warranty Length
2 yr
Battery Size
Proprietary
Length
2.7
Manufacturer Warranty Length
2 yr
Overall Width
3/4 in
Overall Height
1 1/8 in
Overall Length
2 3/4 in

Details

Item
Bandit® Headlamp
Body Color
Coyote
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Polymer
Includes
Battery, Elastic Headstrap, Clip, USB cord
Rechargeable
Yes
Lumens
180/35
Lighting Technology
LED
Flashlight Body Material
Polycarbonate
Special Light Output Mode
Red Light
Weight with Batteries
1.4 oz
Safety Rated
Not Safety Rated
Batteries Included
Yes
Lamp Life
50,000 hr
Standards
ANSI/PLATO FL 1 2016, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Drop Rating
2-meter
Maximum Lumens Output
180 lm
Number of Batteries
1
Switch Type
Push Button
Lens Material
Polycarbonate
Battery Burn Time
2/9.5 hr
Bulb Technology
LED
Green Environmental Attribute
Product is Rechargeable
Flashlight Beam Type
Spot
Body Material
Polycarbonate
Run Time on High Setting
2 hr
Water Penetration Rating
IPX4
Peak Beam Intensity
180 cd
Run Time at Maximum Brightness
2 hr
Beam Focus
Fixed
Charging Time
2.5 hr
Battery Chemistry
Lithium Polymer
Beam Pattern
Flood
Mount Type
Hat Clip, Head Strap
IP Rating
IPX4
Special Features
Battery Indicator Light, Charging Indicator Light
Brightness Levels
10 lm, 35 lm, 45 lm, 180 lm
Series
Bandit
Resistance Properties
Impact ResistantWeather Resistant
Includes Batteries
Yes
Includes Charger
Yes
Strap Material
Elastic
Features
Beam doesn't Bounce, Low-Profile Design
Head Adjustability
Pivots Horizontally
Run Time Levels
2 hr, 2.5 hr, 9.5 hr, 10 hr
Beam Color
Red, White
Beam Intensity Levels
10 cd, 35 cd, 45 cd, 180 cd
Head Strap Style
Around the Head
Switch Location
Head
Maximum Beam Distance
Not Rated
Maximum Brightness
180 lm
Application
Automotive, Consumer, Fire and Rescue, Hardware/Tool, Law Enforcement, Sporting Goods
Number of Light Output Modes
2
Charger Style Included
USB Cord
Battery Location
Front
Maximum Run Time
10 hr

Description

Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Tan, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance Not Rated, Maximum Brightness 180 lm, Run Time at Maximum Brightness 2 hr, Series Bandit, Weight with Batteries 1.4 oz, Charger Style Included USB Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.