Zoro Homepage

Vantage 180 X Flashlight, Black 250 lm

  • Mfr # 88903

  • Zoro # G3367049


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
2
Rechargeable
No
Includes
(2) CR123A lithium batteries, Helmet Bracket
Body Material
Nylon
Flashlight Battery Type
Lithium Primary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88903
Zoro #
G3367049
UPC #
080926889033
Country of Origin
United States

Dimensions

Body Dia.
1.06 in
Manufacturers Warranty Length
Limited Lifetime
Length
5.2
Flashlight Battery Size
CR123A
Battery Size
CR123
Overall Length
5 1/4 in
Alternate Battery Size
18650
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Vantage® 180 X Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
(2) CR123A lithium batteries, Helmet Bracket
Body Material
Nylon
Flashlight Battery Type
Lithium Primary
Maximum Lumens Output
250 lm
Batteries Included
Yes
Water Penetration Rating
IPX7
Safety Rated
Not Safety Rated
Lumens
250/100
Weight with Batteries
5.5 oz
Lamp Life
50,000 hr
Lighting Technology
LED
Special Light Output Mode
Blue Light
Switch Type
Push Button
Drop Rating
1-meter
Battery Burn Time
4/12 hr
Beam Distance
170/103 m
Lens Material
Polycarbonate
Standards
Meets 500 Degrees F requirements of NFPA 1971-8.6 (2018), Meets applicable United Kingdom and European Community Directives
Light Output Modes
High, Low
Peak Beam Intensity
7,200 cd
Run Time on High Setting
4 hr
Flashlight Beam Type
Spot
Flashlight Body Material
Nylon
Bulb Technology
LED
Special Features
Multifuel, Rear Facing Indicator Light
Number of Light Output Modes
2
Beam Intensity Levels
2,650 cd, 7,200 cd
Beam Distance Levels
103 m, 170 m
Hazardous Location Specification
Not Rated
Run Time Levels
4 hr, 12 hr
Charger Style Included
USB Cord
Switch Location
Body
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Includes Secondary Light
No
Includes Batteries
Yes
Beam Pattern
Spot
Includes Charger
No
Intrinsically Safe
No
Maximum Run Time
12 hr
Maximum Brightness
250 lm
IP Rating
IPX7
Application
Fire and Rescue, Security, Law Enforcement, Public Works and Utilities
Series
Vantage 180 X
Mount Type
Bracket, D-Ring
Run Time at Maximum Brightness
4 hr
Head Adjustability
Pivots Horizontally
Battery Chemistry
Lithium Ion
Beam Color
White
Brightness Levels
250 lm, 449 lm
Maximum Beam Distance
170 m
Head Tilt Angle
180 Degrees

Description

Helmet-Clip Lights, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 2, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Nylon, Number of Light Output Modes 2, Maximum Beam Distance 170 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 4 hr, Series Vantage 180 X, Weight with Batteries 5.5 oz, Charger Style Included USB Cord, Alternate Battery Size 18650, Rechargeable No, Includes Secondary Light Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.