
Waypoint w/12V DC Power Yellow
Mfr # SR44900
Zoro # G202135811
product price: $87.09
/ea
Free Shipping & Returns
Key Features
Lumens
550 (High); 40 (Low)
Color
Yellow
IP Rating
IPX4
Number of Batteries
4
Battery Type
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR44900
Zoro #
G202135811
UPC #
809264490080
Country of Origin
China
Details
Lumens
550 (High); 40 (Low)
Color
Yellow
IP Rating
IPX4
Number of Batteries
4
Battery Type
Alkaline
Runtime Levels
10 hrs (High); 82 hrs (Low)
Beam Distance (m)
625
Body Material
Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.