Zoro Homepage

Wedge Slim Everyday Carry Flashlight, Black

  • Mfr # 1130096

  • Zoro # G109852682


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Flashlight Body Material
Anodized Aluminum
Run Time on High Setting
3 hr
Lumens Range
300 Lumens (Constant On); 1000 Lumens (THRO)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130096
Zoro #
G109852682
UPC #
80926888104
Country of Origin
China

Details

Number of Batteries
1
Body Color
Black
Flashlight Body Material
Anodized Aluminum
Run Time on High Setting
3 hr
Lumens Range
300 Lumens (Constant On); 1000 Lumens (THRO)
Safety Rated
No
Flashlight Battery Type
Lithium Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.