Zoro Homepage

Work Flashlight, 800 lm, Red, LED, 17.00" L

  • Mfr # 76800

  • Zoro # G5939217


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Lumens
800/600
Power Source
Battery
Features
180 Degrees Rotating Light Bar, 400nm Wavelength UV LED, 90 CRI LEDs, White LED Light Bar
Light Output Modes
Bright White / Hi CRI / UV
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76800
Zoro #
G5939217
UPC #
080926768000
Country of Origin
China

Dimensions

Flashlight Battery Size
Proprietary
Body Dia.
1.4 in
Manufacturers Warranty Length
Limited Lifetime
Length
17 in
Overall Length
17 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Work Flashlight
Lumens
800/600
Power Source
Battery
Includes
22 in USB Cord
Features
180 Degrees Rotating Light Bar, 400nm Wavelength UV LED, 90 CRI LEDs, White LED Light Bar
Light Output Modes
Bright White / Hi CRI / UV
Lighting Technology
LED
Flashlight Battery Type
Lithium-Ion
Rechargeable
Yes
Safety Rated
Not Safety Rated
Run Time on High Setting
3.75 hr
Batteries Included
Yes
Water Penetration Rating
IPx4
Weight with Batteries
1.07 lb
Lamp Life
50,000 hr
Number of Batteries
1
Flashlight Body Material
Nylon
Maximum Lumens Output
800
Lens Material
Polycarbonate
Special Light Output Mode
UV
Drop Rating
1.0m
Switch Type
Push Button
Body Color
Red
Flashlight Beam Type
Flood
Battery Burn Time
3.75 hr
Standards
CE, CEC
IP Rating
IPX4
Rated Life
50,000 hr
Housing Material
Nylon
Color
Red
Housing Color
Red
Application
Checking Wires, Leak Detection, Paint Matching
Foldable
Foldable
Hazardous Location Specification
Not Rated
Includes Bulb
Yes
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Color Rendering Index
90
Maximum Brightness
800 lm
Brightness Levels
600 lm, 800 lm
Includes Ultraviolet Light
Yes
Number of Batteries Required
1
Maximum Run Time
3.75 hr
Resistance Properties
Impact Resistant, Water Resistant
Number of Brightness Levels
2
Mount Type
Hook, Magnet

Description

Work Flashlight, Power Source Battery, Lighting Technology LED, Maximum Brightness 800 lm, Number of Brightness Levels 2, Maximum Run Time 3.75 hr, Includes Ultraviolet Light Yes, Housing Color White, Mount Type Hook, Magnet, Includes 22 in USB Cord, Li-ion battery, Overall Length 17 in, Foldable Yes, Battery Chemistry Lithium Ion, Color Rendering Index 90, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Yes, IP Rating IPX4, Number of Batteries Required 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.