Zoro Homepage

Work Light, Battery, 210lm, LED

  • Mfr # 61530

  • Zoro # G908104555


product price: $45.09
/ea

Key Features

Standards
ANSI/PLATO FL 1 2019, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Light Distribution
360 Degrees
Features
Stowable Hang Hook, Ultra-Compact Worklight with a Cool White LED
Overall Depth
1.14 in
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61530
Zoro #
G908104555
UPC #
080926615304
Country of Origin
China

Dimensions

Overall Depth
1.14 in
Overall Width
2.5 in
Manufacturer Warranty Length
2 yr
Battery Size
Proprietary

Details

Item
Work Light
Standards
ANSI/PLATO FL 1 2019, CEC Compliant, Meets applicable United Kingdom and European Community Directives
Light Distribution
360 Degrees
Features
Stowable Hang Hook, Ultra-Compact Worklight with a Cool White LED
Power Source
Battery
Number of Lamp Heads
1
Battery Chemistry
Lithium Polymer
Lens Material
Acrylic
Rechargeable
Yes
Charging Time
4.5 hr
Lighting Technology
LED
Includes
Rechargeable battery, USB Cord
IP Rating
IPX4
Switch Type
Push Button
Lamp Life
50,000 hr
Head Material
Thermoplastic
Head Rotation
360 Degrees
Brightness Levels
85 lm, 210 lm
Includes Charger
Yes
Handle Style
No Handle
Number of Brightness Levels
2
Run Time Levels
3.75 hr, 8.5 hr
Number of Cord Wires
2
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Maximum Run Time
8.5 hr
Mount Type
Floor Stand, Hook, Magnet
Head Adjustability
Pivots Vertically
Maximum Brightness
210 lm
Includes Bulb
Built-In
Includes Batteries
Yes
Frame Color
Red
Job Light Type
Hanging Light
Arm Swivel Angle
360 Degrees Vertical
Plug Type
USB

Description

Work Light, Power Source Battery, Battery Chemistry Lithium Polymer, Maximum Run Time 8.5 hr, Maximum Brightness 210 lm, Number of Brightness Levels 2, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Hook, Magnet, Frame Color Red, Hazardous Location Specification Not Applicable, IP Rating IPX4, Maximum Height Adjustment Not Applicable, Beam Angle Not Applicable, Color Rendering Index Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.