Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow LED Handheld Flashlight, Alkaline AA, 150lm

  • Mfr # 68760

  • Zoro # G6616325


product price: $58.79
/ea

Key Features

Number of Batteries
3
Rechargeable
No
Includes
(3) AA alkaline batteries, Pocket clip
Body Material
Polymer
Light Output Modes
High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68760
Zoro #
G6616325
UPC #
080926687608
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Length
7
Body Dia.
1.52 in
Flashlight Battery Size
AA
Battery Size
AA
Body Diameter
1 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
7 in

Details

Item
Dualie® 3AA Laser Flashlight
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
(3) AA alkaline batteries, Pocket clip
Body Material
Polymer
Light Output Modes
High
Weight with Batteries
6.8 oz
Water Penetration Rating
IP67
Flashlight Battery Type
Alkaline
Lumens
150
Lamp Type
Led
Run Time on High Setting
17 hr
Beam Distance
175 m
Lumens Range
100 to 249
Flashlight Grade
Industrial
Lens Material
Polycarbonate
Safety Rating
CL I, ZN 0, IIC, Class I, II, Div. 1, Groups A, B, C, D, E, F, G, Class III, Exia, MHSA Approved, MSHA Permissible Handheld Flashlight. Approval No. 20-A160001-0, T-Code: T4, Tested for Intrinsic Safety in Methane-Air mixtures only. Approved for use with Energizer E91, Duracell MN1500 and Rayovac NO.815
Maximum Lumens Output
150 lm
Special Light Output Mode
Laser
Batteries Included
Yes
Flashlight Body Material
Polymer Resin
Switch Type
Push Button
Peak Beam Intensity
7,700 cd
Safety Rated
Not Safety Rated
Drop Rating
2-meter
Standards
All performance claims to ANSI/PLATO FL1-2016 Standard, Meets applicable United Kingdom and European Community Directives
Flashlight Grouping Type
Handheld Flashlight
Battery Burn Time
12/17 hr
Lighting Technology
LED
Lamp Life
50,000 hr
Flashlight Beam Type
Flood, Spot
Bulb Technology
LED
Special Features
Integrated low profile pocket clip
Features
Non-Conductive
Mount Type
Clip
Power Source
Battery
Intrinsically Safe
Yes
Run Time Levels
12 hr, 17 hr
Maximum Brightness
150 lm
Special Operating Modes
Laser
Beam Color
Red, White
Switch Location
Head
Beam Distance Levels
175 m
Beam Pattern
Flood
Hands Free Capable
Yes
Maximum Run Time
17 hr
Battery Chemistry
Alkaline
Maximum Operating Temperature
130 Degrees F
Includes Secondary Light
Yes
Brightness Levels
150 lm
Resistance Properties
Corrosionproof, Waterproof
Maximum Beam Distance
175 m
Includes Batteries
Yes
IP Rating
IP67
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Beam Focus
Fixed
Run Time at Maximum Brightness
17 hr
Number of Light Output Modes
3
Series
Dualie
Grip Style
Rocky Stipple Texture
Minimum Operating Temperature
-20 Degrees F
Application
Industrial
Includes Charger
No

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 175 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 17 hr, Weight with Batteries 6.8 oz, Includes Charger No, Beam Color Red, White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.