Shop STREAMLIGHT

Dualie 3AA Flashlight, Yellow Industrial Handheld Flashlight, 245 lm

  • Mfr # 68780

  • Zoro # G5477249


product price: 
$
51.85
/ea

Key Features

Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
Lanyard, No batteries
Body Material
Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68780
Zoro #
G5477249
UPC #
080926687806
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Length
7.5
Body Dia.
1.52 in
Flashlight Battery Size
AA
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 1/2 in
Overall Length
7 in
Wire Rope Length
7 in

Details

Item
Dualie® 3AA Flashlight
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
Lanyard, No batteries
Body Material
Polymer
Weight with Batteries
7.1 oz
Batteries Included
No
Lamp Type
Led
Flashlight Battery Type
Alkaline
Peak Beam Intensity
7,300 cd
Maximum Lumens Output
245 lm
Flashlight Body Material
Polymer Resin
Lamp Life
50,000 hr
Safety Rated
Not Safety Rated
Run Time on High Setting
9 hr
Switch Type
Push Button
Beam Distance
171/18 m
Standards
All performance claims to ANSI/PLATO FL1-2016 Standard, Meets applicable United Kingdom and European Community Directives
Lumens
245/140
Flashlight Grouping Type
Handheld Flashlight
Light Output Modes
High, Low
Flashlight Beam Type
Flood, Spot
Flashlight Grade
Industrial
Lighting Technology
LED
Water Penetration Rating
IP67
Lumens Range
100 to 249
Lens Material
Polycarbonate
Battery Burn Time
9/18 hr
Safety Rating
CL I, ZN 0, IIC, Class I, II, Div. 1, Groups A, B, C, D, E, F, G, Class III, Exia, MHSA Approved, T-Code: T4
Drop Rating
2 m
Special Light Output Mode
No Special Light Output
Bulb Technology
LED
Special Features
Forward facing spot and down facing flood beam; Low profile pocket clip with integrated magnets.
Features
Non-Conductive
Maximum Brightness
245 lm
Resistance Properties
Corrosionproof, Impact Resistant, Scratch Resistant, Waterproof
Number of Light Output Modes
3
Includes Secondary Light
Yes
Intrinsically Safe
Yes
Power Source
Battery
Run Time at Maximum Brightness
9 hr
Run Time Levels
9 hr, 18 hr
Grip Style
Rocky Stipple Texture
Includes Batteries
No
Switch Location
Head
Application
Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Occupational Safety, Sporting Goods
Hands Free Capable
Yes
Beam Intensity Levels
80 cd, 7,300 cd
IP Rating
IP67
Brightness Levels
140 lm, 245 lm
Mount Type
Clip, Magnet
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Beam Distance Levels
18 m, 171 m
Beam Pattern
Flood
Series
Dualie
Maximum Run Time
18 hr
Beam Focus
Fixed
Beam Color
White
Maximum Beam Distance
171 m
Battery Chemistry
Alkaline
Maximum Operating Temperature
130 Degrees F
Minimum Operating Temperature
-20 Degrees F

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 171 m, Maximum Brightness 245 lm, Run Time at Maximum Brightness 9 hr, Weight with Batteries 7.1 oz, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.