Zoro Homepage
This item is Discontinued.
Streamline 21.7 in. Solid Surface Resin Freestanding Basin In Glossy White K-1490-20

21.7 in. Solid Surface Resin Freestanding Basin In Glossy White (Discontinued)

  • Mfr # K-1490-20
  • Zoro # G612347156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1490-20
Zoro #
G612347156
UPC #
046655159823
Country of Origin
China

Dimensions

Overall Length
21.7 in
Overall Width
17.7 in

Details

Color
Glossy White

Description

The neat design of the Streamline K-1490-20 Solid Surface Resin Freestanding Basin will make a nice addition to your modern bathroom suite. The basin has a circular design with sleek and slender edges which brings a contemporary, luxurious aesthetic to your bathroom. The Streamline K-1490-20 Solid Surface Resin Freestanding Basin has been crafted from the highest quality solid surface resin, so you can be rest assured that your basin will last for years to come! On top of that, the basin's glossy white finish makes it versatile enough to blend in perfectly with different bathroom aesthetics and looks.


  • •Overall Exterior Dimensions: 21.7 in. Length x 17.7 in. Width x 32.3 in. Height
  • •Interior Sink Dimensions: 19.7 in. Length x 11.8 in. Width x 3.9 in. Height
  • •For ease of convenience, this basin comes with a pre-drilled single-hole faucet accomodation, which allows for a quick installation in your bathroom while being compatible with most faucet styles. The single-hole has a 1.44 in. diameter.
  • •The drain and faucet are not included with the purchase and are sold separately
  • •Our proprietary Fiber Reinforced Resin Vitric (FRRV) material is made from a composite of durable and strengthened minerals combined with organic resin. This allows it to be more long-lasting and withstand more impact and usage than traditional materials.
  • •With a built-in overflow in the basin, spillage and water overflow in your bathroom is a concern of the past.
  • •This product is covered under a 1-year manufacturer's warranty. For further details, please navigate to the documents section of the listing.
  • •Smooth, non-porous, glossy white finish allows for ease of maintenance. The resin material of the basin is bacteria, mold, and scratch & stain-resistant. Common household cleaners can be used for daily maintenace.
  • •This basin comes with a standard 1.77 in. diameter drain hole.
  • •With an integrated sink in the basin, installation is easy and quick and allows for immediate use in your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.