Zoro Homepage
This item is Discontinued.
Streamline 23.6 in. Solid Surface Resin Freestanding Basin In Glossy White K-1486-24

23.6 in. Solid Surface Resin Freestanding Basin In Glossy White (Discontinued)

  • Mfr # K-1486-24
  • Zoro # G112347175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1486-24
Zoro #
G112347175
UPC #
046655159816
Country of Origin
China

Dimensions

Overall Length
23.6 in
Overall Width
17.7 in

Details

Color
Glossy White

Description

This Streamline K-1486-24 Solid Surface Resin Freestanding Basin provides a versatile and unique way to save space in your bathroom. It's made of durable solid surface resin, which helps to prevent scratches, stains, and chips. The Streamline K-1486-24 Solid Surface Resin Freestanding Basin possesses an enduring simplicity and is an easy way to make your bathroom stand out.


  • •Overall Exterior Dimensions: 23.6 in. Length x 17.7 in. Width x 32.3 in. Height
  • •Interior Sink Dimensions: 21.8 in. Length x 12.4 in. Width x 4.3 in. Height
  • •For ease of convenience, this basin comes with a pre-drilled single-hole faucet accomodation, which allows for a quick installation in your bathroom while being compatible with most faucet styles. The single-hole has a 1.44 in. diameter.
  • •The drain and faucet are not included with the purchase and are sold separately
  • •Our proprietary Fiber Reinforced Resin Vitric (FRRV) material is made from a composite of durable and strengthened minerals combined with organic resin. This allows it to be more long-lasting and withstand more impact and usage than traditional materials.
  • •With a built-in overflow in the basin, spillage and water overflow in your bathroom is a concern of the past.
  • •This product is covered under a 1-year manufacturer's warranty. For further details, please navigate to the documents section of the listing.
  • •Smooth, non-porous, glossy white finish allows for ease of maintenance. The resin material of the basin is bacteria, mold, and scratch & stain-resistant. Common household cleaners can be used for daily maintenace.
  • •This basin comes with a standard 1.77 in. diameter drain hole.
  • •With an integrated sink in the basin, installation is easy and quick and allows for immediate use in your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.