Zoro Homepage

23.6 in. Solid Surface Resin Freestanding Basin In Glossy White

  • Mfr # K-1680-24

  • Zoro # G512347119


product price: $680.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Glossy White
Overall Length
23.6 in
Overall Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1680-24
Zoro #
G512347119
UPC #
046655159854
Country of Origin
China

Dimensions

Overall Length
23.6 in
Overall Width
17.7 in

Details

Color
Glossy White

Description

Thanks to its subtle style, this Streamline K-1680-24 Solid Surface Resin Freestanding Basin will bring out the best of any bathroom. The basin has been crafted from highly durable solid surface resin material, so you can rest assured that your basin will last for years! The glossy white finish helps it blend into any aesthetic or look, while its scratch, heat, and stain resistant properties make it ideal for minimal upkeep.


  • •Overall Exterior Dimensions: 23.6 in. Length x 17.7 in. Width x 32.3 in. Height
  • •Interior Sink Dimensions: 22.2 in. Length x 12.6 in. Width x 4.3 in. Height
  • •For ease of convenience, this basin comes with a pre-drilled single-hole faucet accomodation, which allows for a quick installation in your bathroom while being compatible with most faucet styles. The single-hole has a 1.44 in. diameter.
  • •The drain and faucet are not included with the purchase and are sold separately
  • •Our proprietary Fiber Reinforced Resin Vitric (FRRV) material is made from a composite of durable and strengthened minerals combined with organic resin. This allows it to be more long-lasting and withstand more impact and usage than traditional materials.
  • •With a built-in overflow in the basin, spillage and water overflow in your bathroom is a concern of the past.
  • •This product is covered under a 1-year manufacturer's warranty. For further details, please navigate to the documents section of the listing.
  • •Smooth, non-porous, glossy white finish allows for ease of maintenance. The resin material of the basin is bacteria, mold, and scratch & stain-resistant. Common household cleaners can be used for daily maintenace.
  • •This basin comes with a standard 1.77 in. diameter drain hole.
  • •With an integrated sink in the basin, installation is easy and quick and allows for immediate use in your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.