Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 41.1 in L, 41.1 in W, Glossy White, Acrylic, Center N3760BGM

41.1 in L, 41.1 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N3760BGM
  • Zoro # G314441121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3760BGM
Zoro #
G314441121
UPC #
648564408391
Country of Origin
China

Dimensions

Length
41.1 in
Width
41.1 in
Height
25.2 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Brushed GunMetal
Drain Location
Center

Description

Put stressful days behind you with this luxury 41in Streamline N3760BGM Freestanding Tub and Tray With Internal Drain an all-time classic that has been upgraded for ultimate comfort. Measuring at 41 inches and with a capacity of 60 gallons, the 41in Streamline N3760BGM Freestanding Tub and Tray With Internal Drain is ideal for endless relaxing baths. Made of 100% pure acrylic with a glossy white finish, this upgraded bathtub features an overflow design that will add a touch of luxury and elegance to your space. In addition, this model comes with a brushed gun metal pop-up drain.


  • • Overall Exterior Dimensions: 41.1 in. Length x 41.1 in. Width x 25.2 in. Height
  • • Interior Soaking Dimensions: 28.3 in. Bottom Length x 28.3 in. Bottom Width x 17.7 in. Soaking Height
  • • We only use 100% pure LUCITE acrylic sheets in manufacturing our acrylic bathtubs. LUCITE acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITE acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a brushed gun metal drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • The drain comes separately inside of the main bathtub box. For assistance or installation help, please refer to the installation guide in the documents section or refer to the installation videos on this product listing. Should you still require assistance or help, please reach out to a Streamline product specialist for further assistance.
  • • There is deck-mount faucet capability for this bathtub. A deck-mount faucet can be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.