Zoro Homepage
This item is Discontinued.
Streamline 47.2 in. Solid Surface Resin Vanity Top in Glossy White K-098-SLSITRC-48

47.2 in. Solid Surface Resin Vanity Top in Glossy White (Discontinued)

  • Mfr # K-098-SLSITRC-48
  • Zoro # G312347043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-098-SLSITRC-48
Zoro #
G312347043
UPC #
786032138859
Country of Origin
China

Dimensions

Length
47.2 in
Width
18.5 in

Details

Material
Solid Surface Resin
Color
Glossy White

Description

The 47.2" Solid Surface Resin Streamline K-098-SLSITRC-48 Vanity Top is ideal for the one who does not compromise on quality. This sink is crafted from sturdy, durable solid surface resin material that is especially designed to withstand makeup and hair dye stains, and even high temperatures from hair curling irons. This contemporary styled 47.2" Solid Surface Resin Streamline K-098-SLSITRC-48 Vanity Top measures at 47.2 in. W x 18.5 in. D and promises a spacious area to keep all your bathing necessities where they belong. If you are still not convinced, we have more to tell - this Streamline K-098-SLSITRC-48 Vanity Top comes in a glossy white color that guarantees an elegant drape to your bathroom ambience. The Streamline K-098-SLSITRC-48 Vanity Top has you covered!


  • •Overall Exterior Dimensions: 47.2 in. Length x 18.5 in. Width
  • •Interior Sink Dimensions: 39.4 in. Length x 12.4 in. Width x 4.3 in. Height
  • •Vanity top height only: 2.2 in.
  • •For ease of convenience, this vanity top comes with a pre-drilled single-hole faucet accomodation, which allows for a quick installation in your bathroom while being compatible with most faucet styles. The single-hole has a 1.44 in. diameter.
  • •A drain and faucet are NOT included with the purchase
  • •Our proprietary Fiber Reinforced Resin Vitric (FRRV) material is made from a composite of durable and strengthened minerals combined with organic resin. This allows it to be more long-lasting and withstand more impact and usage than traditional vanity top materials.
  • •With a built-in overflow in the vanity top, spillage and water overflow in your bathroom is a concern of the past.
  • •This product is covered under a 1-year manufacturer's warranty. For further details, please navigate to the documents section of the listing.
  • •Smooth, non-porous, glossy white finish allows for ease of maintenance. The resin material of the vanity top is bacteria, mold, and scratch & stain-resistant. Common household cleaners can be used for daily maintenance.
  • •This vanity top comes with a standard 1.77 in. diameter drain hole which accomodates most drain designs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.