Zoro Homepage
This item is Discontinued.
Streamline 47.2 in. Solid Surface Resin Vanity Top in Glossy White K-1701-48

47.2 in. Solid Surface Resin Vanity Top in Glossy White (Discontinued)

  • Mfr # K-1701-48
  • Zoro # G612347026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1701-48
Zoro #
G612347026
UPC #
046655160362
Country of Origin
China

Dimensions

Length
47.2 in
Width
17.7 in

Details

Material
Solid Surface Resin
Color
Glossy White

Description

This 47.2" Solid Surface Resin Streamline K-1701-48 Vanity Top shows simplicity in a modern bathroom. Its glossy white color maintains its resistance to any scratches or heat. It measures 47.2 in. L x 17.7 in. W and is made from solid surface resin. Solid surface resin is the most durable vanity top material and allows for extended usage. It also features a double integrated sink with 2 pre-drilled 1.4 in. diameter faucet holes.


  • •Overall Exterior Dimensions: 47.2 in. Length x 17.7 in. Width
  • •Basin Dimensions: 20.1 in. Length x 12.8 in. Width x 3.9 in. Height
  • •For ease of convenience, this vanity top comes with a pre-drilled single-hole faucet accomodation, which allows for a quick installation in your bathroom while being compatible with most faucet styles. The single-hole has a 1.44 in. diameter.
  • •A drain and faucet are NOT included with the purchase
  • •Our proprietary Fiber Reinforced Resin Vitric (FRRV) material is made from a composite of durable and strengthened minerals combined with organic resin. This allows it to be more long-lasting and withstand more impact and usage than traditional vanity top materials.
  • •This vanity top does NOT come with an overflow.
  • •This product is covered under a 1-year manufacturer's warranty. For further details, please navigate to the documents section of the listing.
  • •Smooth, non-porous finish allows for ease of maintenance. The resin material of the vanity top is bacteria, mold, and scratch & stain-resistant. Common household cleaners can be used for daily maintenance.
  • •This vanity top comes with a standard 1.77 in. diameter drain hole which accomodates a standard drain size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.