Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamline 50.8 in L, 35.4 in W, Glossy White, Acrylic, Reversible N3740ORB

50.8 in L, 35.4 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N3740ORB
  • Zoro # G914432499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3740ORB
Zoro #
G914432499
UPC #
648564408285
Country of Origin
China

Dimensions

Length
50.8 in
Width
35.4 in
Height
26.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Matte Oil Rubbed Bronze
Drain Location
Reversible

Description

It is time to upgrade your bathroom with the luxurious 51in Streamline N3740ORB Freestanding Tub and Tray With Internal Drain a classic design that has been updated for ultimate comfort. This bathtub provides a holistic bathing experience since it combines convenience, delicacy, and durability. Made from 100% pure acrylic, this freestanding bathtub promises to take your bathroom space to another level. Measuring at 51 inches and with a capacity of 55 gallons, the 51in Streamline N3740ORB Freestanding Tub and Tray With Internal Drain is ideal for endless relaxing baths. The tub has a built-in overflow design, while its matte oil rubbed bronze pop-up drain ensures a graceful design.


  • • Overall Exterior Dimensions: 51 in. Length x 35.4 in. Width x 26.8 in. Height
  • • Interior Soaking Dimensions: 37.4 in. Bottom Length x 22.8 in. Bottom Width x 17.3 in. Soaking Height
  • • We only use 100% pure LUCITE acrylic sheets in manufacturing our acrylic bathtubs. LUCITE acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITE acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte oil rubbed bronze drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • The drain comes separately inside of the main bathtub box. For assistance or installation help, please refer to the installation guide in the documents section or refer to the installation videos on this product listing. Should you still require assistance or help, please reach out to a Streamline product specialist for further assistance.
  • • There is deck-mount faucet capability for this bathtub. A deck-mount faucet can be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.