Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 51.2 in L, 25.6 in W, Glossy White, Acrylic, Reversible N372WH-WH

51.2 in L, 25.6 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N372WH-WH
  • Zoro # G614428709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N372WH-WH
Zoro #
G614428709
UPC #
724696645603
Country of Origin
China

Dimensions

Length
51.2 in
Width
25.6 in
Height
30.1 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Glossy White
Drain Location
Reversible

Description

Spoil yourself with this 51in Streamline N372WH-WH Soaking Clawfoot Tub and Tray with External Drain. Equipped with glossy white clawfeet and a glossy white external drain designed to fit 55 gallons of water, this bathtub will bring a personal spa right to your home. The 51in Streamline N372WH-WH Soaking Clawfoot Tub and Tray with External Drain comes with a glossy white finish that promises to add a touch of uniqueness to your bathroom area, and is specially crafted from durable acrylic material to withstand any signs of use. And saving the best for last - the clawfoot style of this bathtub makes installation incredibly easy.


  • • Overall Exterior Dimensions: 51.2 in. Length x 25.6 in. Width x 30.1 in. Height
  • • Interior Soaking Dimensions: 37.4 in. Bottom Length x 17.7 Bottom Width x 15.7 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a glossy white drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.