Zoro Homepage
This item is Discontinued.
Streamline 53.1 in L, 25.6 in W, Glossy White, Acrylic, Reversible N487ORB-ORB

53.1 in L, 25.6 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N487ORB-ORB
  • Zoro # G914436749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N487ORB-ORB
Zoro #
G914436749
UPC #
724696646792
Country of Origin
China

Dimensions

Length
53.1 in
Width
25.6 in
Height
31.5 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Matte Oil Rubbed Bronze
Drain Location
Reversible

Description

The 53in Streamline N487ORB-ORB Soaking Clawfoot Tub and Tray with External Drain was specially designed to bring a touch of luxury to your bathroom. This bathtub measures at 53 inches and holds 60 gal. of water just enough for the ultimate bathing experience. Crafted from sturdy acrylic material and finished in glossy white color, this bathtub will remain untouched over the years to come. And while the 53in Streamline N487ORB-ORB Soaking Clawfoot Tub and Tray with External Drain excels in quality, functionality, and longevity, it nevertheless doesnt compromise on elegance and style. Its sleek and smooth clawfoot design with a matte oil rubbed bronze external drain and matte oil rubbed bronze claw feet will add a spark of timeless elegance to your bathroom.


  • • Overall Exterior Dimensions: 53.1 in. Length x 25.6 in. Width x 31.5 in. Height
  • • Interior Soaking Dimensions: 37.4 Bottom Length x 15.7 Bottom Width x 14.6 Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte oil rubbed bronze drain. If this is not the drain color that you are looking for, please contact our support team for assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.