This item is Discontinued.

Streamline 57.5 in L, 29.5 in W, Glossy White, Acrylic, Reversible N375ORB-IN-ORB

57.5 in L, 29.5 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N375ORB-IN-ORB
  • Zoro # G914439597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N375ORB-IN-ORB
Zoro #
G914439597
UPC #
648564409909
Country of Origin
China

Dimensions

Length
57.5 in
Width
29.5 in
Height
30.3 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Matte Oil Rubbed Bronze
Drain Location
Reversible

Description

With a footprint of 57 inches and a glossy white exterior, this clawfoot style bathtub is ideal for both modern and classic bathrooms. This 57in Streamline N375ORB-IN-ORB Clawfoot Tub and Tray With Internal Drain bathtub comes with matte oil-rubbed bronze clawfeet and features a matte oil rubbed bronze internal drain just the right combination of class and style. And when it comes to practicality, this tub also scores high not only does it have a capacity of 65 gallons, but it is also crafted from durable acrylic material that is made to withstand any signs of use including scratches and stains. And to top it all off, the installation of this clawfoot style bathtub is easier than ever.


  • • Overall Exterior Dimensions: 57.5 in. Length x 29.5 in. Width x 30.3 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 19.7 in. Bottom Width x 19.1 in. Soaking Height
  • • We only use 100% pure LUCITE acrylic sheets in manufacturing our acrylic bathtubs. LUCITE acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITE acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte oil rubbed bronze drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • The drain comes separately inside of the main bathtub box. For assistance or installation help, please refer to the installation guide in the documents section or refer to the installation videos on this product listing. Should you still require assistance or help, please reach out to a Streamline product specialist for further assistance.
  • • There is NO deck-mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.