This item is Discontinued.

Streamline 57.5 in L, 29.5 in W, Glossy White, Acrylic, Reversible N375PNK-IN-PNK

57.5 in L, 29.5 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N375PNK-IN-PNK
  • Zoro # G114439755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N375PNK-IN-PNK
Zoro #
G114439755
UPC #
641837682207
Country of Origin
China

Dimensions

Length
57.5 in
Width
29.5 in
Height
30.3 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Matte Pink
Drain Location
Reversible

Description

Indulge in the soothing comfort of the 57in Streamline N375PNK-IN-PNK Soaking Clawfoot Tub and Tray with Internal Drain. Designed with a clawfoot style in mind for easy installation and matte pink clawfeet and a matte pink internal drain for style and practicality, this bathtub is everything you have been dreaming of. And when it comes to quality, this 57.5-inch clawfoot bathtub meets and excels expectations. It is made from durable acrylic that promises to keep the surface untouched for many years to come. And of course, you dont have to worry about water fill because the 57in Streamline N375PNK-IN-PNK Soaking Clawfoot Tub and Tray with Internal Drain can hold up to 65 gallons of water.


  • • Overall Exterior Dimensions: 57.5 in. Length x 29.5 in. Width x 30.3 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 19.7 in. Bottom Width x 19.1 in. Soaking Height
  • • We only use 100% pure LUCITE acrylic sheets in manufacturing our acrylic bathtubs. LUCITE acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITE acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte black drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • There is NO deck-mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.
  • • There is NO deck mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.