Zoro Homepage
This item is Discontinued.
Streamline 59.1 in L, 27.6 in W, Glossy White, Acrylic, Reversible N347CH

59.1 in L, 27.6 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N347CH
  • Zoro # G114430448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N347CH
Zoro #
G114430448
UPC #
786032142436
Country of Origin
China

Dimensions

Length
59.1 in
Width
27.6 in
Height
30.1 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Polished Chrome
Drain Location
Reversible

Description

Spoil yourself with this 59in Streamline N347CH Clawfoot Tub and Tray With Internal Drain. Equipped with an internal polished chrome drain and chrome claw feet and designed to fit 69 gallons of water, this bathtub will bring a personal spa right to your home. The 59in Streamline N347CH Clawfoot Tub and Tray With Internal Drain comes with a glossy white interior finish that promises to add a touch of uniqueness to your bathroom area, and is specially crafted from durable acrylic material to withstand any signs of use. And saving the best for last - the clawfoot style of this bathtub makes installation incredibly easy.


  • • Overall Exterior Dimensions: 59.1 in. Length x 27.6 in. Width x 30.1 in. Height
  • • Interior Soaking Dimensions: 41.9 in. Bottom Length x 18.9 in. Bottom Width x 17.1 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified
  • ||||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.