This item is Discontinued.

Streamline 59.1 in L, 28.3 in W, Glossy Black, Acrylic, Center N1122GLD-GLD

59.1 in L, 28.3 in W, Glossy Black, Acrylic, Center (Discontinued)

  • Mfr # N1122GLD-GLD
  • Zoro # G114434781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1122GLD-GLD
Zoro #
G114434781
UPC #
724696643906
Country of Origin
China

Dimensions

Length
59.1 in
Width
28.3 in
Height
26 in

Details

Color
Glossy Black
Material
Acrylic
Finish
Drain & Clawfoot Finish: Polished Gold
Drain Location
Center

Description

If you are looking for a clawfoot bathtub, the 59in Streamline N1122GLD-GLD Clawfoot Tub and Tray With Internal Drain is everything you have been looking for. It combines comfort, convenience, longevity, and style - all at once. Measuring at 59.1 inches and holding up to 48 gallons of water, the clawfoot style of this bathtub makes installation super easy - giving you the flexibility to customize it just the way you want in your bathroom. And for an extra touch of luxury, it comes with a glossy black finish and features polished gold clawfeet as well as a polished gold pop-up drain that is made to impress. This bathtub is also made from a sturdy acrylic material that is guaranteed to keep your tub free of scratches and stains. This bathtub does NOT have an overflow. This is done by design. No overflow can be installed on the bathtub.


  • • Overall Exterior Dimensions: 59.1 in. Length x 28.3 in. Width x 26 in. Height
  • • Interior Soaking Dimensions: 33.1 in. Bottom Length x 14.6 in. Bottom Width x 17.7 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • During the production process, our bathtubs utilize a thickness of 3.8mm with LUCITETM acrylic sheets. LUCITETM is the most famous and reputable brand for acrylic sheets that are used in premium-made bathtubs. Other bathtub brands usually use a thickness of 3.0 mm. Increased thickness provides additional benefits such as extending the lifetime of the bathtub, providing extra durability, allowing for extended heat retention, and maximizing the soaking time with each bathing session.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a polished gold drain. If this is not the drain color that you are looking for, please contact our support team for assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.