This item is Discontinued.

Streamline 59.1 in L, 28.3 in W, Glossy Black, Acrylic, Center N811BNK

59.1 in L, 28.3 in W, Glossy Black, Acrylic, Center (Discontinued)

  • Mfr # N811BNK
  • Zoro # G814441096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N811BNK
Zoro #
G814441096
UPC #
656750599495
Country of Origin
China

Dimensions

Length
59.1 in
Width
28.3 in
Height
23.6 in

Details

Color
Glossy Black
Material
Acrylic
Finish
Drain Finish: Brushed Nickel
Drain Location
Center

Description

Spoil yourself with a spa in the comfort of your home with the 59in Streamline N811BNK Freestanding Tub and Tray With Internal Drain a classic design that has been upgraded for ultimate comfort. With a span of 59.1 inches and a capacity of 55 gallons, it is the ideal gift to yourself for endless, soothing baths. It is made from 100% pure acrylic, which gives it a truly modern look. A brushed nickel pop up drain accompanied by a seamlessly designed overflow delivers a unique look. The exterior bathtub color is glossy black.


  • • Overall Exterior Dimensions: 59.1 in. Length x 28.3 in. Width x 23.6 in. Height
  • • Interior Soaking Dimensions: 39.4 in. Bottom Length x 18.1 in. Bottom Width x 15.4 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.