This item is Discontinued.

Streamline 59.1 in L, 28.3 in W, Glossy White, Acrylic, Center N4040BL

59.1 in L, 28.3 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N4040BL
  • Zoro # G814434524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4040BL
Zoro #
G814434524
UPC #
648564408650
Country of Origin
China

Dimensions

Length
59.1 in
Width
28.3 in
Height
22.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Matte Black
Drain Location
Center

Description

If you are looking for a freestanding bathtub, the 59in Streamline N4040BL Soaking Freestanding Tub and Tray With Internal Drain is everything you have been looking for. It combines comfort, convenience, longevity, and style - all at once. Measuring at 59 inches and holding up to 62 gallons of water, the freestanding type of this bathtub makes installation super easy - giving you the flexibility to customize it just the way you want in your bathroom. And for an extra touch of luxury, it comes with a glossy white finish and a matte black pop-up drain that is made to impress. This bathtub is also made from a sturdy acrylic material guaranteed to keep your tub free of scratches and stains.


  • • Overall Exterior Dimensions: 59.1 in. Length x 28.3 in. Width x 22.8 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 18.9 in. Bottom Width x 14.9 in. Soaking Height
  • • We only use 100% pure LUCITE acrylic sheets in manufacturing our acrylic bathtubs. LUCITE acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITE acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte black drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • The drain comes separately inside of the main bathtub box. For assistance or installation help, please refer to the installation guide in the documents section or refer to the installation videos on this product listing. Should you still require assistance or help, please reach out to a Streamline product specialist for further assistance.
  • • There is NO deck-mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.