This item is Discontinued.

Streamline 59.1 in L, 28.3 in W, Glossy White, Acrylic, Center N4040ORB

59.1 in L, 28.3 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N4040ORB
  • Zoro # G114434385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4040ORB
Zoro #
G114434385
UPC #
648564408681
Country of Origin
China

Dimensions

Length
59.1 in
Width
28.3 in
Height
22.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Matte Oil Rubbed Bronze
Drain Location
Center

Description

This spacious 59 inch Streamline N4040ORB with 62 gallons capacity is all you need for a relaxing night. Featuring a freestanding style that allows for easy installation and is equipped with a matte oil-rubbed bronze pop-up drain that adds a touch of exclusivity, this bathtub will meet and exceed your expectations. And when it comes to longevity, this tub promises to last for many years to come since it is crafted from durable acrylic. And leaving the best for last - it comes in a glossy white finish that will add a hint of luxury to your bathroom ambiance.


  • • Overall Exterior Dimensions: 59.1 in. Length x 28.3 in. Width x 22.8 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 18.9 in. Bottom Width x 14.9 in. Soaking Height
  • • We only use 100% pure LUCITE acrylic sheets in manufacturing our acrylic bathtubs. LUCITE acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITE acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte oil rubbed bronze drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • The drain comes separately inside of the main bathtub box. For assistance or installation help, please refer to the installation guide in the documents section or refer to the installation videos on this product listing. Should you still require assistance or help, please reach out to a Streamline product specialist for further assistance.
  • • There is NO deck-mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.