This item is Discontinued.

Streamline 59.1 in L, 28.3 in W, Glossy White, Acrylic, Center N670GLD

59.1 in L, 28.3 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N670GLD
  • Zoro # G114435764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N670GLD
Zoro #
G114435764
UPC #
656750610305
Country of Origin
China

Dimensions

Length
59.1 in
Width
28.3 in
Height
23.6 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Polished Gold
Drain Location
Center

Description

This 59in Streamline N670GLD Freestanding Tub and Tray With Internal Drain was specially designed to grant a fresh look in your bathroom and provide you with the ultimate comfort. With a capacity of 71 gallons, the upgraded 59in Streamline N670GLD Freestanding Tub and Tray With Internal Drain guarantees a joyful bathing experience - exactly what you deserve after a long day at work. It is made of 100% pure acrylic and comes with a slick, seamless design, which gives the bathtub a unique look. The unified overflow design, in addition to the polished gold pop up drain, adds an artistic touch to the bathtub.


  • • Overall Exterior Dimensions: 59.1 in. Length x 28.3 in. Width x 23.6 in. Height
  • • Interior Soaking Dimensions: 41.3 in. Bottom Length x 19.7 in. Bottom Width x 15.4 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified
  • ||||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.