Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 59.1 in L, 29.1 in W, Matte Black, Acrylic, Reversible N294GLD

59.1 in L, 29.1 in W, Matte Black, Acrylic, Reversible (Discontinued)

  • Mfr # N294GLD
  • Zoro # G414429814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N294GLD
Zoro #
G414429814
UPC #
46655133106
Country of Origin
China

Dimensions

Length
59.1 in
Width
29.1 in
Height
28 in

Details

Color
Matte Black
Material
Acrylic
Finish
Drain Finish: Polished Gold
Drain Location
Reversible

Description

The 59in Streamline N294GLD Freestanding Tub and Tray With Internal Drain was specially designed to bring a touch of luxury to your bathroom. This bathtub measures at 59.1 inches and holds 59 gal. of water just enough for the ultimate bathing experience. Crafted from sturdy acrylic material and finished in a matte black color, this bathtub will remain untouched over the years to come. And while the 59in Streamline N294GLD Freestanding Tub and Tray With Internal Drain excels in quality, functionality, and longevity, it nevertheless doesnt compromise on elegance and style. Its sleek and smooth freestanding design with a polished gold pop-up drain will add a spark of timeless elegance to your bathroom.


  • • Overall Exterior Dimensions: 59.1 in. Length x 29.1 in. Width x 28 in. Height
  • • Interior Soaking Dimensions: 39.4 in. Bottom Length x 22 in. Bottom Width x 15 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a polished gold drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • There is NO deck mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.