Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 59.1 in L, 29.5 in W, Glossy White, Acrylic, Center N1700BL

59.1 in L, 29.5 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N1700BL
  • Zoro # G814429704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1700BL
Zoro #
G814429704
UPC #
786032137289
Country of Origin
China

Dimensions

Length
59.1 in
Width
29.5 in
Height
22.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Matte Black
Drain Location
Center

Description

Enhance your bathroom with this luxurious Streamline 59in oval shaped freestanding bathtub. Its modern glossy white exterior gives this deep soaking tub a clean sleek look. This tub was designed with an internal drain and can hold up 55 gallons of water.


  • • Overall Exterior Dimensions: 59.1 in. Length x 29.5 in. Width x 22.8 in. Height
  • • Interior Soaking Dimensions: 37.4 in. Bottom Length x 15.2 in. Bottom Width x 15 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.