This item is Discontinued.

Streamline 61 in L, 27.6 in W, Glossy White, Acrylic, Reversible N480BNK-IN-BNK

61 in L, 27.6 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N480BNK-IN-BNK
  • Zoro # G314437629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N480BNK-IN-BNK
Zoro #
G314437629
UPC #
656750597217
Country of Origin
China

Dimensions

Length
61 in
Width
27.6 in
Height
31.5 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Brushed Nickel
Drain Location
Reversible

Description

The 61in Streamline N480BNK-IN-BNK Soaking Clawfoot Tub and Tray With Internal Drain was specially designed to bring a touch of luxury to your bathroom. This bathtub measures at 61 inches and holds 48 gal. of water just enough for the ultimate bathing experience. Crafted from sturdy acrylic material and finished in a glossy white color, this bathtub will remain untouched over the years to come. And while the 61in Streamline N480BNK-IN-BNK Soaking Clawfoot Tub and Tray With Internal Drain excels in quality, functionality, and longevity, it nevertheless doesnt compromise on elegance and style. Its sleek and smooth clawfoot design with brushed nickel clawfeet as well as a brushed nickel internal drain will add a spark of timeless elegance to your bathroom.


  • • Overall Exterior Dimensions: 61 in. Length x 27.6 in. Width x 31.5 in. Height
  • • Interior Soaking Dimensions: 39 in. Bottom Length x 18.1 in. Bottom Width x 16.9 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.