Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 61 in L, 27.6 in W, Matte Grey, Acrylic, Reversible N484ORB-IN-ORB

61 in L, 27.6 in W, Matte Grey, Acrylic, Reversible (Discontinued)

  • Mfr # N484ORB-IN-ORB
  • Zoro # G314439364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N484ORB-IN-ORB
Zoro #
G314439364
UPC #
046655139597
Country of Origin
China

Dimensions

Length
61 in
Width
27.6 in
Height
31.5 in

Details

Color
Matte Grey
Material
Acrylic
Finish
Drain & Clawfoot Finish: Matte Oil Rubbed Bronze
Drain Location
Reversible

Description

The matte yellow Streamline N484ORB-IN-ORB will upgrade your bathing experience. Measuring at 61 inches, holding up to 48 gal. of water, and featuring matte oil rubbed bronze clawfeet and a matte oil rubbed bronze internal drain, this tub matches convenience with comfort. Crafted from durable acrylic, this bathtub will remain untouched for many years to come. And to make this even better the clawfoot style of this bathtub makes installation quick convenient.


  • • Overall Exterior Dimensions: 61 in. Length x 27.6 in. Width x 31.5 in. Height
  • • Interior Soaking Dimensions: 39 in. Bottom Length x 18.1 in. Bottom Width x 16.9 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte oil rubbed bronze drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • There is NO deck mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.