This item is Discontinued.

Streamline 61 in L, 27.6 in W, Matte Yellow, Acrylic, Reversible N483PNK-IN-PNK

61 in L, 27.6 in W, Matte Yellow, Acrylic, Reversible (Discontinued)

  • Mfr # N483PNK-IN-PNK
  • Zoro # G314435687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N483PNK-IN-PNK
Zoro #
G314435687
UPC #
641837682740
Country of Origin
China

Dimensions

Length
61 in
Width
27.6 in
Height
31.5 in

Details

Color
Matte Yellow
Material
Acrylic
Finish
Drain & Clawfoot Finish: Matte Pink
Drain Location
Reversible

Description

This spacious 61in Streamline N483PNK-IN-PNK Soaking Clawfoot Tub and Tray With Internal Drain with 48 gallons capacity is all you need for a relaxing night. Featuring a clawfoot style that allows for easy installation and is equipped with a matte pink external drain and matte pink clawfeet that add a touch of exclusivity. This bathtub will meet and exceed your expectations. And when it comes to longevity, this tub promises to last for many years to come since it is crafted from durable acrylic. And leaving the best for last - it comes in a matte yellow finish that will add a hint of luxury to your bathroom ambiance.


  • • Overall Exterior Dimensions: 61 in. Length x 27.6 in. Width x 31.5 in. Height
  • • Interior Soaking Dimensions: 39 in. Bottom Length x 18.1 in. Bottom Width x 16.9 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte pink drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||
  • • There is NO deck mount faucet capability for this bathtub. A deck-mount faucet CANNOT be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.