This item is Discontinued.

Streamline 62.2 in L, 28.3 in W, Glossy White, Acrylic, Center N590WH

62.2 in L, 28.3 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N590WH
  • Zoro # G814429827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N590WH
Zoro #
G814429827
UPC #
656750599327
Country of Origin
China

Dimensions

Length
62.2 in
Width
28.3 in
Height
26 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Glossy White
Drain Location
Center

Description

Measuring at 62.2 inches, the 62in Streamline N590WH Freestanding Tub and Tray With Internal Drain ensures plenty of room for you to feel comfortable while immersing yourself in 53 gallons of water. The bathtub is crafted from durable 100% pure acrylic which ensures a simple and clean surface, while the overflow design guarantees a seamless bathing experience. This model comes with a glossy white pop up drain.


  • • Overall Exterior Dimensions: 62.2 in. Length x 28.3 in. Width x 26 in. Height
  • • Interior Soaking Dimensions: 39.4 in. Bottom Length x 17.7 in. Bottom Width x 14.2 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified
  • ||||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.