This item is Discontinued.

Streamline 62.6 in L, 31.9 in W, Glossy White, Acrylic, Center N420BGL

62.6 in L, 31.9 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N420BGL
  • Zoro # G814434388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N420BGL
Zoro #
G814434388
UPC #
046655142825
Country of Origin
China

Dimensions

Length
62.6 in
Width
31.9 in
Height
22.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Brushed Gold
Drain Location
Center

Description

This spacious 63-inch Streamline N420BGL with 55 gal. capacity is all you need for a relaxing night in. Featuring a freestanding style that allows for easy installation and equipped with brushed gold pop-up drain that adds a touch of exclusivity, this bathtub will meet and exceed your expectations. And when it comes to longevity, this tub promises to last for many years to come since it is crafted from durable acrylic. And leaving the best for last - it comes in a glossy white finish that will add a hint of luxury to your bathroom ambience.


  • • Overall Exterior Dimensions: 62.6 in. Length x 31.9 in. Width x 23.6 in. Height
  • • Interior Soaking Dimensions: 43.3 in. Bottom Length x 23.6 in. Bottom Width x 15.7 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matching brushed gold overflow cover and drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.