Zoro Homepage
This item is Discontinued.
Streamline 63 in L, 28.3 in W, Glossy White, Acrylic, Reversible N342BL-BL

63 in L, 28.3 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N342BL-BL
  • Zoro # G314439708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N342BL-BL
Zoro #
G314439708
UPC #
656750588840
Country of Origin
China

Dimensions

Length
63 in
Width
28.3 in
Height
29.5 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Matte Black
Drain Location
Reversible

Description

The glossy white Streamline N342BL-BL will upgrade your bathing experience. Measuring at 63 inches, holding up to 61 gal. of water, and featuring matte black clawfeet and a matte black external drain, this tub matches convenience with comfort. Crafted from durable acrylic, this bathtub will remain untouched for many years to come. And to make this even better the clawfoot style of this bathtub makes installation quick convenient.


  • • Overall Exterior Dimensions: 63 in. Length x 28.3 in. Width x 29.5 in. Height
  • • Interior Soaking Dimensions: 42.1 in. Bottom Length x 18.9 in. Bottom Width x 14.2 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.