Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 63 in L, 28.3 in W, Glossy White, Acrylic, Reversible N348BGL-IN-BGL

63 in L, 28.3 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N348BGL-IN-BGL
  • Zoro # G814432551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N348BGL-IN-BGL
Zoro #
G814432551
UPC #
046655149909
Country of Origin
China

Dimensions

Length
63 in
Width
28.3 in
Height
30.1 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Brushed Gold
Drain Location
Reversible

Description

After a tiring day at work there is nothing better than a long, relaxing, soak in a bath. When it comes to clawfoot bathtubs, there is nothing better than the 63-inch Streamline N348BGL-IN-BGL. Made from sturdy and durable acrylic to hold 72 gal. of water, this clawfoot bathtub not only scores high in practicality, but also in design. It comes in a glossy white finish and features brushed gold clawfeet and a brushed gold internal drain that will add a touch of exclusivity to your bathroom.


  • • Overall Exterior Dimensions: 63.0 in. Length x 28.3 in. Width x 29.5 in. Height
  • • Interior Soaking Dimensions: 43.9 in. Bottom Length x 18.9 in. Bottom Width x 17.1 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a brushed gold drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.