Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 66.9 in L, 30.7 in W, Glossy Black, Acrylic, Center N663WH

66.9 in L, 30.7 in W, Glossy Black, Acrylic, Center (Discontinued)

  • Mfr # N663WH
  • Zoro # G114435498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N663WH
Zoro #
G114435498
UPC #
656750600023
Country of Origin
China

Dimensions

Length
66.9 in
Width
30.7 in
Height
23.2 in

Details

Color
Glossy Black
Material
Acrylic
Finish
Drain Finish: Glossy White
Drain Location
Center

Description

Spoil yourself with this 67in Streamline N663WH Soaking Freestanding Tub and Tray With Internal Drain. Equipped with a glossy white pop-up drain designed to fit 89 gallons of water, this bathtub will bring a personal spa right to your home. The 67in Streamline N663WH Soaking Freestanding Tub and Tray With Internal Drain comes with a glossy black finish that promises to add a touch of uniqueness to your bathroom area and is specially crafted from durable acrylic material to withstand any signs of use. And saving the best for last - the freestanding style of this bathtub makes installation incredibly easy.


  • • Overall Exterior Dimensions: 66.9 in. Length x 30.7 in. Width x 23.2 in. Height
  • • Interior Soaking Dimensions: 45.3 in. Bottom Length x 22 in. Bottom Width x 16.1 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.