This item is Discontinued.

Streamline 66.9 in L, 30.7 in W, Glossy White, Acrylic, Center N622BGM

66.9 in L, 30.7 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N622BGM
  • Zoro # G614432553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N622BGM
Zoro #
G614432553
UPC #
046655143198
Country of Origin
China

Dimensions

Length
66.9 in
Width
30.7 in
Height
23.6 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Brushed Gun Metal
Drain Location
Center

Description

After a tiring day at work there is nothing better than a long, relaxing, soak in a bath. When it comes to freestanding bathtubs, there is nothing better than the 67-inch Streamline N622BGM. Made from sturdy and durable acrylic to hold 78 gal. of water, this freestanding bathtub not only scores high in practicality, but also in design. It comes in a glossy white finish and a brushed gun metal pop-up drain that will add a touch of exclusivity to your bathroom.


  • • Overall Exterior Dimensions: 66.9 in. Length x 30.7 in. Width x 23.6 in. Height
  • • Interior Soaking Dimensions: 47.2 in. Bottom Length x 21.3 in. Bottom Width x 15.7 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matching brushed gun metal overflow cover and drain. If this is not the drain color that you are looking for, please contact our support team for assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.