Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 66.9 in L, 30.7 in W, Glossy White, Acrylic, Reversible N281BNK

66.9 in L, 30.7 in W, Glossy White, Acrylic, Reversible (Discontinued)

  • Mfr # N281BNK
  • Zoro # G814427816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N281BNK
Zoro #
G814427816
UPC #
656750602096
Country of Origin
China

Dimensions

Length
66.9 in
Width
30.7 in
Height
28 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Brushed Nickel
Drain Location
Reversible

Description

The glossy white 67in Streamline N281BNK Soaking Freestanding Tub and Tray With Internal Drain will upgrade your bathing experience. Measuring at 66.9 inches, holding up to 69 gallons of water, and featuring a brushed nickel pop-up drain, this tub matches convenience with comfort. Crafted from durable acrylic, this bathtub will remain untouched for many years to come. And to make this even better the freestanding style of this bathtub makes installation quick convenient.


  • • Overall Exterior Dimensions: 66.9 in. Length x 30.7 in. Width x 28 in. Height
  • • Interior Soaking Dimensions: 47.2 in. Bottom Length x 22 in. Bottom Width x 15 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.