Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Streamline 66.9 in L, 31.5 in W, Glossy Black, Acrylic, Reversible N345CH-CH

66.9 in L, 31.5 in W, Glossy Black, Acrylic, Reversible (Discontinued)

  • Mfr # N345CH-CH
  • Zoro # G914437654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N345CH-CH
Zoro #
G914437654
UPC #
786032142320
Country of Origin
China

Dimensions

Length
66.9 in
Width
31.5 in
Height
31.5 in

Details

Color
Glossy Black
Material
Acrylic
Finish
Drain & Clawfoot Finish: Polished Chrome
Drain Location
Reversible

Description

This spacious 67in Streamline N345CH-CH Clawfoot Tub and Tray With External Drain with 77 gal. capacity is all you need for a relaxing night in. Featuring a clawfoot style that allows for easy installation and equipped with an external polished chrome drain and chrome claw feet that add a touch of exclusivity, this bathtub will meet and exceed your expectations. And when it comes to longevity, this tub promises to last for many years to come since it is crafted from durable acrylic. And leaving the best for last - it comes in a glossy black finish that will add a hint of luxury to your bathroom ambience.


  • • Overall Exterior Dimensions: 66.9 in. Length x 31.5 in. Width x 31.5 in. Height
  • • Interior Soaking Dimensions: 46.1 in. Bottom Length x 20.9 in. Bottom Width x 15.7 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • • Certification: This bathtub is cUPC certified
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.