Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Streamline 68 in L, 34 in W, Glossy White, Acrylic, Center N203GLD

68 in L, 34 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N203GLD
  • Zoro # G814437556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N203GLD
Zoro #
G814437556
UPC #
724696644941
Country of Origin
China

Dimensions

Length
68 in
Width
34 in
Height
26.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain Finish: Polished Gold
Drain Location
Center

Description

This 68in Streamline N203GLD Soaking Freestanding Tub and Tray With Internal Drain was specially designed to grant a fresh look in your bathroom and provide you with the ultimate comfort. With a capacity of 67 gallons, the upgraded 68in Streamline N203GLD Soaking Freestanding Tub and Tray With Internal Drain guarantees a joyful bathing experience - exactly what you deserve after a long day at work. It is made of 100% pure acrylic which gives the bathtub a unique look while the polished gold pop-up drain adds an artistic touch to the bathtub. This bathtub does NOT have an overflow. This is done by design. No overflow can be installed on the bathtub.


  • • Overall Exterior Dimensions: 68 in. Length x 34 in. Width x 26.8 in. Height
  • • Interior Soaking Dimensions: 48.4 in. Bottom Length x 18.5 in. Bottom Width x 18.6 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • ||
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • Each bathtub comes equipped with a stainless frame at the base of the bathtub. Integrating a stainless-steel frame at the base provides additional support and reinforcement for the bather while soaking and enjoying their bath. In addition, it helps ensure that the interior frame is stable and will not become malleable with time.
  • ||
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a polished gold drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • ||

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.