This item is Discontinued.

Streamline 68 in L, 34 in W, Glossy White, Acrylic, Center N901PNK-PNK

68 in L, 34 in W, Glossy White, Acrylic, Center (Discontinued)

  • Mfr # N901PNK-PNK
  • Zoro # G114429756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N901PNK-PNK
Zoro #
G114429756
UPC #
641837683556
Country of Origin
China

Dimensions

Length
68 in
Width
34 in
Height
26.8 in

Details

Color
Glossy White
Material
Acrylic
Finish
Drain & Clawfoot Finish: Matte Pink
Drain Location
Center

Description

Indulge in the soothing comfort of the 68in Streamline N901PNK-PNK Clawfoot Tub and Tray With External Drain. Designed with a clawfoot style in mind for easy installation and matte pink clawfeet and a matte pink external drain for style and practicality, this bathtub is everything you have been dreaming of. And when it comes to quality, this 68-inch clawfoot bathtub meets and excels expectations. It is made from durable acrylic that promises to keep the surface untouched for many years to come. And of course, you dont have to worry about water fill because the 68in Streamline N901PNK-PNK Clawfoot Tub and Tray With External Drain can hold up to 60 gallons of water.


  • • Overall Exterior Dimensions: 68 in. Length x 34 in. Width x 26.8 in. Height
  • • Interior Soaking Dimensions: 48.4 in. Bottom Length x 18.5 in. Bottom Width x 14.6 in. Soaking Height
  • • We only use 100% pure LUCITETM acrylic sheets in manufacturing our acrylic bathtubs. LUCITETM acrylic sheets are the highest grade of acrylic that are available on the market. Incorporating pure LUCITETM acrylic sheets in the manufacturing process of our bathtubs guarantees that the bathtub will retain its pristine color and will not yellow or stain with time.
  • • Thanks to our above average thickness of acrylic sheet that is used in the production process, our acrylic is not only much more durable and resistant to scratching, but it will also withstand heavy usage.
  • • The surface of the bathtub utilizes glaze rather than paint to give the bathtub its high-gloss finish. Paint can chip away and crack with time, while glaze ensures that the bathtub color is fade-resistant and retains its pristine high-gloss look for years to come.
  • • This bathtub comes with a matte pink drain. If this is not the drain color that you are looking for, please contact our support team for assistance.
  • • There is deck-mount faucet capability for this bathtub. A deck-mount faucet can be used with the bathtub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.